50 lb. Asphalt, Cement and Concrete Fine Mix Pail Container Pavement Repair Patch in Black
50 lb. Asphalt, Cement and Concrete Fine Mix Pail Container Pavement Repair Patch in Black
Frequently Purchased Together
Product Details
- Works in all seasons & all climates
- Bonds Permanently to asphalt, concrete, steel, wood, and other hard surfaces.
- Proven Most Durable Per Federal Strategic Highway Research Project “SHRP” Test
- Can be used in water-filled Potholes
- Can be used in shallow depressions with compaction
- Open. Pour. Done. Easy to use with no mixing or preparation.
- Minimum 2- Year Shelf Life
- Flows easily with application in the coldest temperatures
- Accepts Traffic Immediately. No drying or curing time necessary.
- Water Tight Pails
Documents
Specifications
- Application:
- Asphalt, Cement, Concrete, Mortar, Steel, Wood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Diameter:
- 12 in
- Diameter - Outside:
- 12 in
- Height:
- 12 in
- Material:
- Asphalt
- Maximum Temperature:
- 100
- Product Type:
- Patch
- Size:
- 50 lb
- Temperature Range:
- 0 to 100 Deg F
- Time Delay:
- No
- Type:
- PPP50CP
- Weight:
- 50 lb