60 lb. Asphalt, Cement and Concrete Fine Mix Bag Container Pavement Repair Patch in Black

You last purchased this on
 
Perma-Patch

60 lb. Asphalt, Cement and Concrete Fine Mix Bag Container Pavement Repair Patch in Black

  • Fast #
  • Part #PPP60F
  • Item #9393668
  • Manufacturer Part #PP-60-F
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Perma-Patch

60 lb. Asphalt, Cement and Concrete Fine Mix Bag Container Pavement Repair Patch in Black

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finer aggregates enabling faster initial surface hardness
  • Bonds Permanently to asphalt, concrete, steel, wood, and other hard surfaces.
  • Specifically formulated for Maintenance, Repair, and Operations (MRO) applications and warm-climate road repair.
  • Can be used in water-filled Potholes
  • Can be used in shallow depressions with compaction
  • Open. Pour. Done. Easy to use with no mixing or preparation.
  • Minimum 2- Year Shelf Life
  • Can be used to seal cracks greater than 1/4in.
  • Accepts Traffic Immediately. No drying or curing time necessary.
  • Water Resistant Easy Open Bags
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Cement, Concrete, Mortar, Steel, Wood
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24 in
Diameter:
15 in
Diameter - Outside:
6 in
Height:
6 in
Material:
Asphalt
Maximum Temperature:
120
Product Type:
Patch
Size:
60 lb
Temperature Range:
40 to 120 Deg F
Time Delay:
No
Type:
PPP60F
Weight:
60 lb