3.35 oz. Gasket Maker in Black
3.35 oz. Gasket Maker in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Maximum Temperature:
- 625
- NSF Certified:
- No
- Product Type:
- Gasket Sealant
- Size:
- 3.35 oz
- Temperature Range:
- -65 to 500 Deg F
- UL Listed:
- No