14 x 14 x 1 in. Air Filter Aluminum and Polypropylene

You last purchased this on
 
Permatron

14 x 14 x 1 in. Air Filter Aluminum and Polypropylene

This product requires certification to purchase.
Brand image
You last purchased this on
 
Permatron

14 x 14 x 1 in. Air Filter Aluminum and Polypropylene

  • Fast #
  • Part #PDEF14141
  • Item #3332952
  • Manufacturer Part #EF1414-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
14 in
IAPMO Listed -:
No
Material:
Aluminum, Plastic
Material Type:
Polypropylene
Size:
14 in x 14 in x 1 in
Width:
14 in