Permatron

16 x 25 x 1 in. Air Filter

Part #PDEF16251  |  Manufacturer Part #DEF16251

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains polypropylene with anti-microbial polymeric protection and wire reinforced stainless steel frame

Specifications

Depth: 1 in

Height: 25 in

Width: 16 in