Permatron

20 x 20 x 1 in. Air Filter

Part #PDEF20201  |  Manufacturer Part #EF2020-1

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 1 in

Height: 20 in

Material: Plastic

Width: 20 in