Permatron

DustEater 16 in. Dust Eater Filter

Part #PDEF16161  |  Manufacturer Part #EF1616-1

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: DustEater

Depth: 1 in

Height: 16 in

Width: 16 in