16 x 20 x 1 in. MERV 8 Air Filter
DustEater® 16 x 20 x 1 in. MERV 8 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Furnace
- Collection:
- DustEater®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Aluminum
- Product Type:
- Air Filter
- Width:
- 16 in