20 x 24 x 1 in. Air Filter Aluminum and Plastic
DustEater 20 x 24 x 1 in. Air Filter Aluminum and Plastic
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- DustEater
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Plastic
- Size:
- 20 in x 24 in x 1 in
- Width:
- 20 in