Single Handle Pressure Balancing Valve Trim in Inca Brass
Single Handle Pressure Balancing Valve Trim in Inca Brass
Frequently Purchased Together
Product Details
- Cross handle
- Hole cutout: 1-5/8"
- Includes crosstop
- Trim only
- No temperature indicator
- Quarter-turn ceramic disc cartridge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- RU3241XIBTO
- Valve Trim Type:
- Pressure Balancing