Perrin & Rowe® Bath California Energy Commission Registered 2.0 1 Handle Lever Pressure Balance Shower Trim

Part #RUKIT24LPN  |  Manufacturer Part #U.KIT24L-PN

Type:

RUKIT24LPN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe® Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Flow Rate: 2 gpm

Type: RUKIT24LPN