California Energy Commission Registered Lead Law Compliant 1.5 Kitchen One Hole Single Metal C Polished Chrome

You last purchased this on
 
Perrin & Rowe

Country Kitchen California Energy Commission Registered Lead Law Compliant 1.5 Kitchen One Hole Single Metal C Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country Kitchen California Energy Commission Registered Lead Law Compliant 1.5 Kitchen One Hole Single Metal C Polished Chrome

  • Fast #
  • Part #RA360665LMAPC2
  • Item #3882407
  • Manufacturer Part #A3606/6.5LMAPC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridge
  • Spout height: 12-13/64"
  • C-spout reach: 6-1/2"
  • Maximum installation depth on deck: 2-11/64"
  • Brass construction
  • Flow rate: 1.5 gpm
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-63/64 in
Spout Reach:
8-1/2 in
Spout Type:
C-Spout
Type:
RA360665LMAPC2