4 in. Brass Valve Trim in Polished Chrome
Edwardian™ 4 in. Brass Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/4" extension kit available, order part # U.3550_U.3550
- Rough valve sold separately - Order 1005N 3/4" thermostatic rough valve
- Temperature control
- Order U.5585BO 3/4" thermostatic rough valve
Documents
Specifications
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Valve