8-1/4 in. Tub Spout in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Edwardian™ 8-1/4 in. Tub Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Edwardian™ 8-1/4 in. Tub Spout in Polished Nickel

  • Fast #
  • Part #RU3805PN
  • Item #1509475
  • Manufacturer Part #U.3805PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" NPT female inlet
  • Brass construction
  • 8 1/4" reach wall mount tub spout
  • 16-20 GPM
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Edwardian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Brass
Product Type:
Spout
Spout Reach:
8-1/2 in