Tub Spout in Polished Nickel
Edwardian™ Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 3/4" female inlet
- 8" wall mounted tub filler
- 116 AMPs
- Features:
- 120 AC Volts
- ll this power and it only weighs 16 pounds
- For use with separate wall valves, concealed therm systems, and exposed therm systems
- 148 CFM
- 140 Degrees to 1400 Degrees
Specifications
- Application:
- Residential
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 16-20 gpm
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Spout Reach:
- 8 in
- Spout Type:
- Fixed