Edwardian™ Two Handle Roman Tub Faucet in Polished Chrome

Part #RU3541XAPC  |  Item #1615957  |  Manufacturer Part #U.3541X-APC

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex hose length: 58"
  • Flow rate: 19 gpm at 40 psi
  • Ceramic disc control cartridges
  • Inlets: 3/4 NPSM
  • Brass construction
  • Includes both porcelain and metal lever inserts for U.3540L
  • 3/4 NPSM inlets
  • Brass construction

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 7-7/8 in

Collection: Edwardian™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 19 gpm

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

Hose Included: Yes

Hose Length: 60 in

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 6 in

Spout Type: Fixed

Trim Only: No

Tub Spout Type: Diverter