3/4 in. Female NPT Thermostatic Valve
Georgian Era™ 3/4 in. Female NPT Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CNC machined from solid brass bar stock, not cast
- True 3/4" F NPT inlets and waterways for high output
- Inlets 7 7/8" center-to-center
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Metal levers with porcelain caps are not available (LSP)
- Use return elbow U.5397 to add concealed shower functions or U.5398 to add tub spout
- 14 GPM
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Thermostatic
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-7/16 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Material:
- Brass
- Number of Handles:
- Two Handle
- Product Type:
- Thermostatic Valve
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- Width:
- 9-7/8 in