Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Georgian Era™ Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set it and forget it temperature memory.
- When used with rough-in valve R1051BV with 6.7 GPM (sold separately), top handle controls on/off and volume while bottom handle sets temperature.
- 6" tail piece
- Includes ROHL logo on trim plate.
- When used with rough-in valve R1055BD with 6.7 GPM (sold separately), top handle allows dedicated flow to three functions as well as up to two shared functions while bottom handle sets temperature.
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
- When used with rough-in valve R1053BD with 6.7 GPM (sold separately), top handle diverts the water three ways and controls the volume while bottom handle sets temperature.
- When used with rough-in valve R1052BD with 6.7 GPM (sold separately), top handle diverts the water two ways and controls the volume while bottom handle sets temperature.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 8-1/2 in
- Escutcheon Width:
- 4 in
- Faucet Part Type:
- Valve Trim
- Faucet Type:
- Shower Faucet
- Flow Rate:
- 6.7 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic