Tub Spout in Polished Chrome
Georgian Era™ Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16-20 GPM
- 8 1/4" reach
- 3/4" NPT female inlet
- Brass construction
Documents
Specifications
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 16-20 gpm
- Height:
- 5-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Brass
- Spout Reach:
- 8-1/4 in