Single Handle Kitchen Faucet in English Gold
Elios Single Handle Kitchen Faucet in English Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic disc control cartridge
- Metal lever
- Flow rate: 1.8 gpm
- Insulated brass side spray
- Swivel C-spout reach: 9"
- CNC machined
- Installation depth on deck: 1-3/4"
- Requires 2-1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elios
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Spray Type:
- Rain