Georgian Era™ Two Handle Kitchen Faucet in English Gold

Part #RU4736LEG2  |  Item #7997595  |  Manufacturer Part #U.4736L-EG-2

$ 2,164.50 EACH
(Pricing is for English Gold)

Color/Finish:
English Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Brass construction
  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Spout height: 14-3/16"
  • Spout reach: 9"
  • Swivel spout
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • CNC machined

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 6 in - 16 in

Collection: Georgian Era™

Color Finish: English Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 14-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Two Handle

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Side Spray: Yes

Spout Height: 8-15/32 in

Spout Reach: 8-7/8 in

Spout Type: Swivel

Spray Type: Spray

Trim Only: No