1/2 x 2-1/4 in. NPT x G Thread Brass Hand Shower Wall Outlet in Polished Nickel
1/2 x 2-1/4 in. NPT x G Thread Brass Hand Shower Wall Outlet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" inlet connection
- 1/2" outlet connection
- Brass construction
- Order R1053BD 1/2" thermostatic 3 function rough valve
- Order R1055BD 1/2" thermostatic 5 function rough valve
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
- Sliding escutcheon
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- Diameter:
- 2-1/4 in
- Faucet Connection:
- NPT, G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Accessories
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No