Shower Rail in Inca Brass
Shower Rail in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable sliding rail and hand shower holder
- Centers: 23-5/8"
- Solid brass
- R1052BD - Order R1053BD 1/2" thermostatic 3 function rough valve
- Order R1055BD 1/2" thermostatic 5 function rough valve
- Includes both porcelain and metal lever inserts
- Use with Perrin and Rowe® hoses only
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Mount:
- Wall Mount
- Height:
- 8-5/8 in
- Material:
- Brass
- Overall Height:
- 24 in
- Style:
- Traditional
- Type:
- Slide Bar
- Weight:
- 4 lb