Perrin & Rowe® Edwardian Two Handle Bridge Kitchen Faucet in Polished Nickel

Part #RU4764LPN2  |  Item #3881199  |  Manufacturer Part #U.4764L-PN-2

$ 2,712.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Perrin & Rowe Perrin & Rowe® Edwardian Two Handle Bridge Kitchen Faucet in Polished Nickel / $2,712.75

Product Details

  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 11"
  • Insulated brass side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • CNC machined
  • 3/8" female compression connections

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Perrin & Rowe® Edwardian

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 8 in

Spout Reach: 11 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No