Two Handle Widespread Kitchen Faucet in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Edwardian Two Handle Widespread Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Edwardian Two Handle Widespread Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4775XPN2
  • Item #3881360
  • Manufacturer Part #U.4775X-PN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Brass construction
  • Flow rate: 1.8 gpm
  • Swivel spout
  • Ceramic disc control cartridge
  • Spout reach: 9"
  • Spout height: 10-1/2"
  • Installation depth on deck: 1-3/4"
  • Hole size: 1-3/8"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Edwardian
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
6 in - 16 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
9 in
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No