20 gpm 4-Hole Deck Mount Roman Tub Filler with Double Lever Handle in English Bronze
Georgian Era 20 gpm 4-Hole Deck Mount Roman Tub Filler with Double Lever Handle in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- Retractable all metal hand shower
- Hole cutouts: 4 x 1-3/8"
- Flow rate: 16-20 gpm
- Connections: 3/4"? NPT
- Spout is 2-piece rough and trim
- Innovative valve hose connection, complete with flexible stainless steel hose and 90° elbow
- Brass construction
- Ceramic disc control cartridges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Georgian Era
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Drain Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 20 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Hose Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3 in
- Spout Reach:
- 10 in
- Spout Type:
- Column
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- No