Brass Deck Union for U.4790X;U.4791L Bridge Faucets in English Bronze
Georgian Era Brass Deck Union for U.4790X;U.4791L Bridge Faucets in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Priced per set of 2
- 1" max. cutout
- 3/8" female compression connections
- 1 3/4" max. installation depth on deck
- CNC machined
- Brass construction
- Use with U.4790X or U.4791L bridge kitchen faucets
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- U.4790X, U.4791L Bridge Faucets
- Collection:
- Georgian Era
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Deck Union
- Height:
- 2-5/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Product Type:
- Accessories
- Width:
- 1-5/8 in