Hand Shower Holder in Inca Brass
Hand Shower Holder in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket swivels 45°
- Use with Perrin and Rowe® hoses only
- Wall mount
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 3-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Style:
- Traditional
- Type:
- RU5544EG
- WaterSense Labeled:
- No
- Width:
- 2 in