Perrin & Rowe® Kitchen Single Handle Lever Handle Water Filter Faucet in English Bronze

Part #RU1601LEB2  |  Item #3881128  |  Manufacturer Part #U.1601L-EB-2

$ 776.25 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal lever handle
  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Not suitable for R.O. systems or instant hot systems
  • Maximum install depth: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Order U.1812-2 filter system to complete

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe® Kitchen

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Dispenser Type: Cold Only

Drain Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: .5 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8 in

Spout Reach: 6 in

Spout Type: C-Spout

Trim Only: No