Perrin & Rowe® SOAP TRAY Polished Nickel

Part #RU6928PN  |  Item #1446311  |  Manufacturer Part #U.6928PN

$ 297.00 EACH

Type:

RU6928PN
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass construction
  • 2-piece soap dish made of white porcelain
  • Mounting hardware included
  • 5 1/4" projection

Documents

Specifications

Collection: Perrin & Rowe®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Product Type: Accessories

Type: RU6928PN