Perrin & Rowe
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle
Part #RU3860LSPN2 | Item #4778913 | Manufacturer Part #U.3860LS-PN-2
Product Details
- Brass construction
- Spout reach: 4-1/2"
- Hole cutouts: 3 x 1-3/8"
- Ceramic disc control cartridges
- Connections: 1/2" NPSM
- Matching tub filler U.3848LS or U.3849X
- 1.2 GPM
- 1/2" NPSM connections
Specifications
ADA Compliant: Yes
Application: Residential
Bathroom Faucet Type: Widespread
CEC Compliant: For Sale in CA
Center Size: 8 in - 16 in
Collection: Perrin & Rowe®
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Drain Included: Yes
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 5-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
Green: [Yes, WaterSense]
Handle Length in : 2-63/100 in
Handle Material: Metal
Handle Type: Lever
Lead Law Compliant: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 4 in
Spout Reach: 4-1/2 in
Spout Type: Fixed
Trim Only: No
Valve Body Material: Brass
WaterSense Labeled: Yes