1/2 x 1/8 in. Residential Test Plug
1/2 x 1/8 in. Residential Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Brass, Rubber
- Material Type:
- Neoprene
- Size:
- 1/2 in
- Tool Type:
- Test Plug
- Weight:
- 0.5 lb