1/4 in. NPT Brass Test Plug

You last purchased this on
 

1/4 in. NPT Brass Test Plug

This product requires certification to purchase.
You last purchased this on
 

1/4 in. NPT Brass Test Plug

  • Fast #
  • Part #PET110B
  • Item #1338792
  • Manufacturer Part #100
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Test Plug
Material:
Brass