Petra Industries 1/4 in. x 5 ft. Polyethylene Flexible Compact Ice Maker Line

PJMF6014

Length

5 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • FDA approved
  • Hand-tightens to a secure, leak-proof connection

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Compression
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
5 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday