Petra Industries
30 Amp 4 ft. Appliance Cord
Part #PPET901020 | Item #1591341 | Manufacturer Part #PET90-1020
AMP
Product Details
Specifications
AMP: 30
Color Finish: Grey
Color Finish Category: Greys
ISO Specifications: ISO 9002
Length: 4 ft
UL Listed: Yes
Volts: 250V