Petra Industries 30 Amp 4-Wire Dryer Cord

PPET90202

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Closed eyelet

SPECIFICATIONS

AMP
30
Color Finish
Black
ISO Specifications
ISO 9002
Length
4 ft
UL Listed
Yes
Volts
250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday