0 items

Petra Industries 6ft. 50 Amp 3-Wire Range Cord

PPET901074

Length

6 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Open eyelet

SPECIFICATIONS

AMP
50
Color Finish
Grey
ISO Specifications
ISO 9002
Length
6 ft
UL Listed
Yes
Volts
250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday