PEX Straight Elbow

QQEPEX

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete line of complementary products
  • Easy installation
  • Potable water applications
  • Zurn PEX® is a single source fitting solution

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM F-1960
Application
Commercial, Non-Potable Water, Potable Water Systems, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Height
9/11 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-40/83 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Width
1-40/83 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday