PEX x MPT Brass Adapter

QQEMCGX

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Complete line of complementary products
  • Easy installation
  • Potable water applications
  • Zurn PEX® is a single source fitting solution

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Clean Bagged
No
End Connection 1
PEX
End Connection 2
MPT
End Connections
PEX x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Height
8/9 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-21/40 in
Material
Brass
NSF Certified
No
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday