1 x 3/8 - 16 in. Zinc Plated Hex Cap Screw

You last purchased this on
 
PFI LLC

1 x 3/8 - 16 in. Zinc Plated Hex Cap Screw

This product requires certification to purchase.
You last purchased this on
 
PFI LLC

1 x 3/8 - 16 in. Zinc Plated Hex Cap Screw

  • Fast #
  • Part #AHC513E161
  • Item #806099
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Grade:
5
Length:
1 in
Screw Head:
Hex Head