1/2-13X2-1/4 Hexagon Cap Screw Grade 5 Zinc
1/2-13X2-1/4 Hexagon Cap Screw Grade 5 Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1/2 in
- Grade:
- 5
- Length:
- 2-1/4 in
- Material:
- Zinc
- Screw Head:
- Hex Head