1/2 in. x 13 mm. Zinc Finish Hex Nut
1/2 in. x 13 mm. Zinc Finish Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Product Type:
- Hex Nut
- Size:
- 1/2 in-13
- Thread Size:
- 13 mm