1/4 - 20 x 3 in. Carriage Bolt
1/4 - 20 x 3 in. Carriage Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter:
- 1/4 in
- Length:
- 3 in
- Product Type:
- Carriage Bolt
- Size:
- 1/4 in-20