2-1/2 x 3/4 in. Stainless Steel Hex Head Cap Screw

You last purchased this on
 
PFI LLC

2-1/2 x 3/4 in. Stainless Steel Hex Head Cap Screw

This product requires certification to purchase.
You last purchased this on
 
PFI LLC

2-1/2 x 3/4 in. Stainless Steel Hex Head Cap Screw

  • Fast #
  • Part #A4HC3Q1021H
  • Item #1443000
  • Manufacturer Part #4HC-3Q1021H
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
2-1/2 in
Material:
Stainless Steel
Screw Head:
Hex Head
Thread Size:
3/4 in