PFI LLC 2-1/2 x 5/8 - 11 in. Zinc Plated Hex Cap Screw

AHC515E1121H

Length

2-1/2 in

$0.0 per FOOT | Order in multiples of 25 FT.

0.0

QUANTITY

Enter quantity in multiples of 25

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
5/8 in
Grade
5
Length
2-1/2 in
Screw Head
Hex Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday