2 x 5/8 in. Stainless Steel Hex Head Cap Screw
2 x 5/8 in. Stainless Steel Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 2 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Thread Size:
- 11 mm