3/8 in.-16 x 2-1/2 in. Zinc Hex Cap Screw
3/8 in.-16 x 2-1/2 in. Zinc Hex Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/8 in
- Grade:
- 5
- Length:
- 2-1/2 in
- Material:
- Zinc
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 3/8 in-16
- Thread Length:
- 2.5