5/8-11 X 1-1/4 Hex Cap Screw Grade 5 Zinc
5/8-11 X 1-1/4 Hex Cap Screw Grade 5 Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Grade:
- 5
- Length:
- 1-1/4 in
- Screw Head:
- Hex Head