5/8 in. x 11 mm. Zinc Finish Hex Nut

You last purchased this on
 
PFI LLC

5/8 in. x 11 mm. Zinc Finish Hex Nut

This product requires certification to purchase.
You last purchased this on
 
PFI LLC

5/8 in. x 11 mm. Zinc Finish Hex Nut

  • Fast #
  • Part #AHFN15E11
  • Item #851722
  • Manufacturer Part #HFN1-5E11
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
5/8 in
Drive Type:
Hex
Product Type:
Hex Nut
Size:
5/8 in-11
Thread Size:
11 mm