60 lb. Mortar Mix in Grey

You last purchased this on
 
Adams Products

60 lb. Mortar Mix in Grey

This product requires certification to purchase.
You last purchased this on
 
Adams Products

60 lb. Mortar Mix in Grey

  • Fast #
  • Part #PS60
  • Item #737389
  • Manufacturer Part #S60
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used for scratch, brown, and finish stucco coats
  • Use for applications from 1/4" to 1/2"
  • Use for laying block or stone above- or below-grade
  • Mortar yield (80# bag): Lay 12 standard 8" block; lay 35 standard bricks; set 10 ft2 of cultured stone
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1063, ASTM C-1714, ASTM C-270, ASTM C-780, ASTM C-926
Application:
Block, Brick
Color Finish Category:
Greys
Color Finish Name:
Grey
Product Type:
Mortar Mix
Size:
60 lb
Temperature Range:
40 to 80 Deg F (4 to 27 Deg C)